Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS227
Zoro # G509118487
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Overall Height 4.25
- Bolt Size 0.5
- Housing Material Cast Iron
- Overall Length 7.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS227
- Zoro # G509118487
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 4.25 |
Bolt Size | 0.5 |
Overall Length | 7.375" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Housing Material | Cast Iron |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000Sze, Bse Mnt, 5Port, 2 Pstn, 24VDC (SY3140-5HZ)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748-5)
- VELVAC Saddle Muffler Clamp, 4" (022053)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPLS-116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- Browning Pillow Block Bearings