Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS222
Zoro # G509113253
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Size 0.5
- Overall Length 6.75"
- Housing Material Cast Iron
- Overall Height 3.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS222
- Zoro # G509113253
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.5 |
Overall Length | 6.75" |
Overall Height | 3.688 |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0436074, Pressure Line, 10 micron (ZX-MF0436074)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Ds Tb, DS80ATB19H (DS80ATB19H)
- GATES Hi-Power II Belts, B52 (B52)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Eccentric Lock (VPLE-123)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- Browning Pillow Block & Flange Bearings