Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS220
Zoro # G709118157
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Bolt Size 0.5
- Overall Length 6.75"
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS220
- Zoro # G709118157
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.5 |
Overall Length | 6.75" |
Overall Height | 3.688 |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-350-RH-BXB)
- MCGILL MI Series, Radial Needle Roller Bearing (MI20)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEP050606)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-128 (VPS-128)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- Browning Pillow Block & Flange Bearings