Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS219
Mfr # VPS219
Zoro # G108467160
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Overall Height 3.281
- Bolt Size 0.5
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS219
- Zoro # G108467160
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 3.281 |
Bolt Size | 0.5 |
Overall Length | 6.188" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 133 8 BLK STL ST DTY BEAM CLP (0500016142)
- WILKERSON Sight Dome Kit (LRP-95-239)
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, SPS-S220S (SPS-S220S)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- DODGE Sleeve Bearings, Bronzoil 2-Bolt Pillow Block, P2B-BO-103 (035107 P2B-BO-103)
- Browning Pillow Block Bearings