Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS215
Mfr # VPS215
Zoro # G908467186
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Temp. Range 200
- Overall Length 5.5"
- Overall Height 2.813
- Bolt Size 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS215
- Zoro # G908467186
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Length | 5.5" |
Overall Height | 2.813 |
Bolt Size | 0.375 |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Temp. Range | 200 |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Collet, 1/8 (TTRL81202AG)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MOR (6403-16-16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- BROWNING VPLS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767624)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X2 (PBE920X2)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- Browning Pillow Block Bearings