Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS210
Zoro # G909118162
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Hole Center-to-Center 3.1250 to 4.1250"
- Bolt Size 0.375
- Temp. Range 200
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS210
- Zoro # G909118162
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.375 |
Overall Height | 2.219 |
Overall Length | 4.875" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bolt Hole Center-to-Center | 3.1250 to 4.1250" |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX39 Gold-Ribbon Cog-Belt (AX39)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS119 (VPS119)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- Browning Pillow Block & Flange Bearings