Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS120S
Mfr # VPS120S
Zoro # G908467209
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4.1875 to 5.0625"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Height 3.281
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS120S
- Zoro # G908467209
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 3.281 |
Overall Length | 6.188" |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4.1875 to 5.0625" |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- CARLISLE Belt, 4L560 (4L560)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPE-216 AH (VPE-216 AH)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- CLESCO PBCM-BS-150 Pillow Block Bearing (PBCM-BS-150)
- Browning Pillow Block Bearings