Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS119M
Zoro # G409118082
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4.1875 to 5.0625"
- Overall Length 5.938"
- Temp. Range 200
- Bolt Size 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS119M
- Zoro # G409118082
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 5.938" |
Bolt Size | 0.5 |
Overall Height | 3.156 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4.1875 to 5.0625" |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Mini Coalescing Filter F500-02, Aluminum/Poly Bowl, 1/4" Npt, 150 Psi - Min Qty 2 (F500-02)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, SPS-S212 (SPS-S212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPLS-116)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- Browning Pillow Block Bearings