Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS118
Mfr # VPS118
Zoro # G408467426
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4.1875 to 5.0625"
- Temp. Range 200
- Bolt Size 0.5
- Overall Height 3.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS118
- Zoro # G408467426
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.5 |
Overall Height | 3.281 |
Overall Length | 6.188" |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4.1875 to 5.0625" |
Temp. Range | 200 |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- Browning Pillow Block & Flange Bearings