Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS116
Zoro # G209118282
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Web
- Series AK28
- Overall Length 1.09375 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS116
- Zoro # G209118282
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 1.09375 in |
Details
Bearing Insert Type | Web |
Series | AK28 |
Housing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6207Z, 6200 Series Single Row Deep Groove Ball Bearing, 6207Z (6207Z)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS219 (VPS219)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-226 AH)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDA7)
- Browning Pillow Block Bearings