Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric
Mfr # VPE224
Zoro # G009113159
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Housing Material Cast Iron
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Height 4
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPE224
- Zoro # G009113159
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 4 |
Bolt Size | 0.5 |
Overall Length | 7.125" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A74 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (5A293)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2G)
- LOC-LINE Flex Hose Connectors, 3/4 NPT, PK4 (61505)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3052)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS220S 1-1/4 (VTBS220S 1-1/4)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- Browning Pillow Block & Flange Bearings