Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric
Mfr # VPE123
Zoro # G809112819
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Overall Height 3.688
- Temp. Range 200
- Overall Length 6.75"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPE123
- Zoro # G809112819
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 3.688 |
Overall Length | 6.75" |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6208, Single Row Ball Brgs, 6208 (6208)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS220S 1-1/4 (VTBS220S 1-1/4)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- Browning Pillow Block & Flange Bearings