Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric
Mfr # VPE120S
Zoro # G109118191
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Overall Length 6.188"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Temp. Range 200
- Overall Height 3.281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPE120S
- Zoro # G109118191
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 6.188" |
Overall Height | 3.281 |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Power Curve Belts, B430PC (B430PC)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS220S 1-1/4 (VTBS220S 1-1/4)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 7/16 (PBE920X 1 7/16)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- Browning Pillow Block Bearings