Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric
Mfr # VPE112
Zoro # G609118141
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Housing Material Cast Iron
- Overall Height 2.531
- Bolt Size 0.375
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPE112
- Zoro # G609118141
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 2.531 |
Bolt Size | 0.375 |
Overall Length | 5" |
Details
Bearing Insert Material | 52100 Bearing Steel |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 2.80" OD (AK28-1/2)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- NATIONAL Small Bore Metric Seals, 62X100X12-RLS35-S (62X100X12-RLS35-S)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS220S 1-1/4 (VTBS220S 1-1/4)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- Browning Pillow Block Bearings