Shop All Flange Bearings
Browning
Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable
Mfr # VF2S120SM
Zoro # G009112930
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Uncoated
- Bearing Insert Material 52100 Bearing Steel
- Series Intermediate
- Overall Height 1.4688
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF2S120SM
- Zoro # G009112930
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Overall Height | 1.4688 |
Flange Size | 2-Bolt Flange |
Overall Width | 3.13 in |
Overall Length | 4.438 |
Details
Bearing Insert Type | Uncoated |
Bearing Insert Material | 52100 Bearing Steel |
Series | Intermediate |
Finish | Uncoated |
Temp. Range | 200 |
Seal Material | Single Lip Contact Seal |
Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Ductile Iron |
Bearing Type | Straight |
Max. RPM | 3000 rpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C167A (C167A)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- SENQCIA INSPIRE SERIES 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 1" Ptch, 80Hclsc, PK5 (80HCLSC)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (213TTDBD6032)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF4S-120)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-132S (VF4S-132S)
- BROWNING Mounted Ball Bearing, Piloted Flange CartrIDge, Setscrew, #VFCS320 (VFCS320)
- BROWNING Browning Interchange General Units (VF4S235)
- BROWNING Interchange General Units, #VF2S119 (VF2S119)
- BROWNING VF2S 100 Intermediate Duty Non-Expansion Flange Mount Ball Bearing Unit, 1-1/4 in Bore (767592)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- Browning Pillow Block & Flange Bearings