Shop All Flange Bearings
Browning
Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M
Mfr # VF2S110M
Zoro # G508471255
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Uncoated
- Bearing Insert Material 52100 Bearing Steel
- Series Intermediate
- Overall Height 9689
- Overall Length 3.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF2S110M
- Zoro # G508471255
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Overall Height | 9689 |
Overall Length | 3.188 |
Overall Width | 2.13 in |
Flange Size | 2-Bolt Flange |
Details
Bearing Insert Type | Uncoated |
Bearing Insert Material | 52100 Bearing Steel |
Series | Intermediate |
Max. RPM | 5000 rpm |
Finish | Uncoated |
Bearing Type | Straight |
Temp. Range | 200 |
Seal Material | Single Lip Contact Seal |
Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY (5018)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B10H (D80B10H)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- BROWNING Interchange General Units, #VF2S119 (VF2S119)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-131 (VF4S-131)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-132S (VF4S-132S)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- BROWNING Interchange General Units, #VF2E220 (VF2E220)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- Browning Flange Bearings