Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS210
Mfr # VTBS210
Zoro # G808467606
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Hole Center-to-Center 2"
- Housing Material Cast Iron
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VTBS210
- Zoro # G808467606
- Country of Origin United States
- Category Pillow Block Bearings
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bolt Hole Center-to-Center | 2" |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR FAF Single Row Radial Ball Bearing - Sealed (202KLL3)
- DUPONT Grease White Lithum 10Oz (D10100101)
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=0, 5, Steel Bright (K1151.4252050)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-220S)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- SEALMASTER Pillow Block Bearing, Ball, 3" Bore (MP-48)
- Browning Pillow Block & Flange Bearings