Shop All Radial Ball Bearings
Browning
Mounted Ball Bearing, Taiwano Bolt Pillow Block, High Base, Concentric
Mfr # VPB 331
Zoro # G910678839
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Cast Iron
- Temp. Range 200
- Retainer Type Ball Riding Retainer
- Bearing Seal Type Single Lip Contact with Flinger
- Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPB 331
- Zoro # G910678839
- Country of Origin Mexico
- Category Radial Ball Bearings
Details
Cage Material | Cast Iron |
Temp. Range | 200 |
Retainer Type | Ball Riding Retainer |
Bearing Seal Type | Single Lip Contact with Flinger |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MEP2)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- SENQCIA MAXCO H40B21F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B21F1)
- BROWNING Mounted Ball Bearing, Taiwano Bolt Pillow Block, Low Base, Setscrew (VPLS227 1-11/16)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- BERLISS 15mm x 32mm x 9mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6002-2RS BERLISS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, XLS1 58 J (XLS-1 5/8 J)
- SKF Single Row Ball Bearings (6315 2RS C3 HT51)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9104PPG (9104PPG)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87506 (87506)
- Browning Radial Ball Bearings