Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Pillow Block, Stamped Steel, Setscrew, #SPSS224
Mfr # SPSS224
Zoro # G608469022
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 400 Series Stainless Steel
- Bolt Hole Center-to-Center 5.391"
- Bearing Lubrication NSF H1 Food Grade Grease
- Overall Length 7.234"
- Overall Height 3.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # SPSS224
- Zoro # G608469022
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Length | 7.234" |
Overall Height | 3.938 |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 400 Series Stainless Steel |
Bolt Hole Center-to-Center | 5.391" |
Bearing Lubrication | NSF H1 Food Grade Grease |
Housing Material | Stainless Steel |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- Browning Pillow Block Bearings