Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Setscrew, #VS331
Mfr # VS331
Zoro # G208467565
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.9375 in
- Width (In.) 2.188 in
- Dynamic Load Capacity (Lb.) 7889 lb
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VS331
- Zoro # G208467565
- Country of Origin United States
- Category Insert Bearings
Dimensions
Inside Dia. | 1.9375 in |
Width (In.) | 2.188 in |
Outside Dia. | 100 mm |
Details
Dynamic Load Capacity (Lb.) | 7889 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203ZZ (6203 ZZ/C3 PRX)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- BOSTON GEAR SS, Takeup, SetscrewLock, 1-1/4Bore (SSUT7-1-1/4)
- Browning Ball Bearings