Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Setscrew
Mfr # VS231
Zoro # G209118381
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 7889 lb
- Width (In.) 2.031 in
- Inside Dia. 1.9375 in
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VS231
- Zoro # G209118381
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Width (In.) | 2.031 in |
Inside Dia. | 1.9375 in |
Outside Dia. | 90 mm |
Details
Dynamic Load Capacity (Lb.) | 7889 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-308 RESALE (126064 INS-SCM-308)
- Browning Insert Bearings