Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Setscrew, #VS120
Mfr # VS120
Zoro # G308467564
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 5782 lb
- Outside Dia. 72 mm
- Width (In.) 1.281 in
- Inside Dia. 1.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VS120
- Zoro # G308467564
- Country of Origin United States
- Category Insert Bearings
Dimensions
Outside Dia. | 72 mm |
Width (In.) | 1.281 in |
Inside Dia. | 1.250 in |
Details
Dynamic Load Capacity (Lb.) | 5782 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- DAYTON 3L530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3L530)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- HHIP CNMG-432-PM Coated Carbide Insert (6000-3432)
- Browning Ball Bearings