Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Setscrew
Mfr # VS119
Zoro # G309113668
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.156 in
- Outside Dia. 62 mm
- Dynamic Load Capacity (Lb.) 4381 lb
- Series VS 100
- Inside Dia. 1.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VS119
- Zoro # G309113668
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Width (In.) | 1.156 in |
Outside Dia. | 62 mm |
Inside Dia. | 1.1875 in |
Details
Dynamic Load Capacity (Lb.) | 4381 lb |
Series | VS 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black (100201)
- DAYTON Motor Start Capacitor, 630-750 MFD, Round (6FLW7)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- SKF Insert Ball Bearings (YAR 203-010-2F)
- Browning Ball Bearings