Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Setscrew, #VS108
Mfr # VS108
Zoro # G108467559
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 2108 lb
- Inside Dia. 0.500 in
- Width (In.) 0.938 in
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VS108
- Zoro # G108467559
- Country of Origin United States
- Category Insert Bearings
Dimensions
Inside Dia. | 0.500 in |
Width (In.) | 0.938 in |
Outside Dia. | 40 mm |
Details
Dynamic Load Capacity (Lb.) | 2108 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- TIMKEN TRB Thrust Stamped Race, T144-904A1 (T144-904A1)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- Browning Ball Bearings