Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Eccentric
Mfr # VE235
Zoro # G109117880
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.813 in
- Outside Dia. 100 mm
- Dynamic Load Capacity (Lb.) 9752 lb
- Inside Dia. 2.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VE235
- Zoro # G109117880
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Width (In.) | 2.813 in |
Outside Dia. | 100 mm |
Inside Dia. | 2.1875 in |
Details
Dynamic Load Capacity (Lb.) | 9752 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- HHIP RCMT-0803 C-6 TiN Coated Carbide Insert (6034-3083)
- Browning Ball Bearings