Shop All Insert Bearings
Browning
Mounted Ball Bearing Inserts, Eccentric, #VE116
Mfr # VE116
Zoro # G708470997
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.266 in
- Outside Dia. 52 mm
- Dynamic Load Capacity (Lb.) 2801 lb
- Inside Dia. 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VE116
- Zoro # G708470997
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Width (In.) | 1.266 in |
Outside Dia. | 52 mm |
Inside Dia. | 1.000 in |
Details
Dynamic Load Capacity (Lb.) | 2801 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- Browning Ball Bearings