Shop All Insert Bearings
Browning
Mounted Ball Bearing Insert, #LS123
Mfr # LS123
Zoro # G508468651
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.4375 in
- Outside Dia. 72 mm
- Width (In.) 1.281 in
- Dynamic Load Capacity (Lb.) 5782 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # LS123
- Zoro # G508468651
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Inside Dia. | 1.4375 in |
Outside Dia. | 72 mm |
Width (In.) | 1.281 in |
Details
Dynamic Load Capacity (Lb.) | 5782 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- A.O. SMITH Genteq OEM Replacement Motor, 1/2 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S045)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- Browning Ball Bearings