Shop All Insert Bearings
Browning
Mounted Ball Bearing Insert, #LS120S
Mfr # LS120S
Zoro # G008468564
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.156 in
- Outside Dia. 62 mm
- Inside Dia. 1.250 in
- Dynamic Load Capacity (Lb.) 4381 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # LS120S
- Zoro # G008468564
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Width (In.) | 1.156 in |
Outside Dia. | 62 mm |
Inside Dia. | 1.250 in |
Details
Dynamic Load Capacity (Lb.) | 4381 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35BS13H X 1/2)
- PERMATEX Permatex Automotive Valve Gringing Compound 3oz Tube (80037)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- Browning Insert Bearings