Shop All Insert Bearings
Browning
Mounted Ball Bearing Insert
Mfr # LS119
Zoro # G409118259
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 62 mm
- Width (In.) 1.156 in
- Dynamic Load Capacity (Lb.) 4381 lb
- Inside Dia. 1.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # LS119
- Zoro # G409118259
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Outside Dia. | 62 mm |
Width (In.) | 1.156 in |
Inside Dia. | 1.1875 in |
Details
Dynamic Load Capacity (Lb.) | 4381 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- GATES MegaCrimp Couplings (8G-10FJX90L)
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- Browning Ball Bearings