Browning

Mounted Ball Bearing Insert, #LS110


product price: $31.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dynamic Load Capacity (Lb.) 2108 lb
  • Width (In.) 0.938 in
  • Inside Dia. 0.625 in
  • Outside Dia. 40 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Dimensions

Width (In.) 0.938 in
Inside Dia. 0.625 in
Outside Dia. 40 mm

Details

Dynamic Load Capacity (Lb.) 2108 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.