Shop All Flange Bearings
Browning
Mounted Ball Bearing, Four Bolt Flange, Setscrew
Mfr # VF4S224
Zoro # G409118228
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Normal
- Overall Height 2.016
- Finish Black Oxide Coated Inner Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF4S224
- Zoro # G409118228
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Overall Height | 2.016 |
Overall Width | 5.13 in |
Flange Size | 4-Bolt Flange |
Overall Length | 5.125 |
Details
Bearing Insert Type | Black Oxide Coated Inner Ring |
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Series | Normal |
Finish | Black Oxide Coated Inner Ring |
Bearing Type | Straight |
Seal Material | Single Lip Contact with Flinger |
Temp. Range | 200 |
Max. RPM | 3500 rpm |
Housing Material | Cast Iron |
Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 (6500-08-08)
- DYNABRADE Overskirt, 57084 (57084)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767655)
- BROWNING Interchange General Units, #VF4S219 (VF4S219)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Bore (767383)
- BROWNING Interchange General Units, #VF2S212 (VF2S212)
- BROWNING VF2S 100 Intermediate Duty Non-Expansion Flange Mount Ball Bearing Unit, 1-1/4 in Bore (767592)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- Browning Pillow Block & Flange Bearings