Shop All Automotive Mirrors
Browning
Mirror-Mount Kit with CB Antenna Coaxial Cable
Mfr # BR-MM-18
Zoro # G0428575
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 Way Mirror Mount, 18 ft. RG58 A, U Coaxial Cable
- Color Black
- Length 2.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # BR-MM-18
- Zoro # G0428575
- UPC # 727932000624
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Length | 2.25 in |
Width | 4 in |
Details
Includes | 3 Way Mirror Mount, 18 ft. RG58 A, U Coaxial Cable |
Color | Black |
Description
This Mirror-Mount Kit with CB Antenna Coaxial Cable is a heavy-duty, high-performance antenna with a stainless steel three-way mount and comes with a 18-foot RG58 A/U coaxial cable with PL-259.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Multi Flame Heating Nozzle 8-Mfa, Fs (FPW0323-0272)
- MAIN FILTER FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter (MF0057997)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- GROTE Stick On Convex Mirror, Size 3" (12004)
- CIPA USA CIPA 10953 Replacement Hardware for Custom Towing Mirror Pair 10950 (5001.1014)
- VELVAC Rep Glass, Lh, Vmax 111 Turn Signal (709701)
- VELVAC Black Ribbed Back Mirror (705104)
- VELVAC Stick On Mirror, Convex (723075)
- SPEC-D TUNING 88-98 Chevrolet C10 Towing Mirrors - Manual (RMX-C1088-M-FS)
- VELVAC 5" Center Mount, Flat Glass, Ssteel (708514)
- Browning Automotive Exterior Accessories