Shop All Coupling Inserts
Browning
JS Series Closed Center Coupling Insert, 4.687 in OD, 3600 rpm Max, Neoprene
Mfr # 1303197
Zoro # G209920588
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings JS7
- Insert Design - Couplings One Piece
- Material - Inserts Neoprene
- Rated Torque 126 in-lb
- Max. RPM 3600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1303197
- Zoro # G209920588
- UPC # 66228927936
- Country of Origin Unknown
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | JS7 |
Outside Dia. | 4-11/16 in |
Details
Insert Design - Couplings | One Piece |
Material - Inserts | Neoprene |
Rated Torque | 126 in-lb |
Max. RPM | 3600 RPM |
Item | Coupling Insert |
HP Rating @ 1800 RPM | 3.6 hp |
Operating Temp. | -55 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- CAMOZZI Male Connector, 10MM OD X G3/8 (S6510 10-3/8)
- FESTO Standards-Based Cylinder DSBC-80-300-PPSA-N3 (DSBC-80-300-PPSA-N3)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- WILTON Shaft And Collar Wt 1 Lb (5508431)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- Browning Couplings, Collars, & Adapters