Shop All Pillow Block Bearings
Browning
Interchange General Units, #VPS324
Mfr # VPS324
Zoro # G908570060
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Size 0.625
- Housing Material Cast Iron
- Overall Height 4.563
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS324
- Zoro # G908570060
- Country of Origin Sweden
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.625 |
Overall Height | 4.563 |
Overall Length | 7.813" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS219 (VPS219)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- Browning Pillow Block Bearings