Shop All Flange Bearings
Browning
Interchange General Units, #VF4S219
Mfr # VF4S219
Zoro # G108570006
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Normal
- Overall Height 1.563
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF4S219
- Zoro # G108570006
- Country of Origin Sweden
- Category Flange Bearings
Dimensions
Overall Height | 1.563 |
Flange Size | 4-Bolt Flange |
Overall Width | 4.25 in |
Details
Bearing Insert Type | Black Oxide Coated Inner Ring |
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Series | Normal |
Temp. Range | 200 |
Bearing Type | Straight |
Seal Material | Single Lip Contact with Flinger |
Finish | Black Oxide Coated Inner Ring |
Housing Material | Cast Iron |
Lubrication | Lithium Complex NLGI 2 Grease |
Max. RPM | 4500 rpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (6FLK9)
- DAYTON AX78 Cogged V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6L251)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel - Eccentric Lock (VF4E-131)
- BROWNING Mounted Cast Iron Four Bolt Flange Tapered Roller, FBE920X 1 1/4 (FBE920X 1 1/4)
- BROWNING Interchange General Units, #VF4E224 (VF4E224)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-216)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- Browning Pillow Block & Flange Bearings