Shop All Flange Bearings
Browning
Interchange General Units, #VF2S119
Mfr # VF2S119
Zoro # G708570031
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Uncoated
- Bearing Insert Material 52100 Bearing Steel
- Series Intermediate
- Overall Height 1.4688
- Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF2S119
- Zoro # G708570031
- Country of Origin Sweden
- Category Flange Bearings
Dimensions
Overall Height | 1.4688 |
Overall Length | 5.563 |
Flange Size | 2-Bolt Flange |
Overall Width | 3.13 in |
Details
Bearing Insert Type | Uncoated |
Bearing Insert Material | 52100 Bearing Steel |
Series | Intermediate |
Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Finish | Uncoated |
Temp. Range | 200 |
Max. RPM | 3000 rpm |
Bearing Type | Straight |
Seal Material | Single Lip Contact Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow Fitting, Pk2 (51824)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- TSUBAKI Roller Chain, Riveted, 100-2 ANSI, 10 ft. (100-2RIV)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-02AS)
- BROWNING VF4S 200 Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-11/16 in Bore (767417)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing, VF2S-223 AH (VF2S-223 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-208)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-115 (MULTIPAK) (F4B-SC-115 (MULTIPAK))
- Browning Pillow Block & Flange Bearings