Shop All Flange Bearings
Browning
Interchange General Units, #VF2E220
Mfr # VF2E220
Zoro # G808570030
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Normal
- Overall Height 2.125
- Seal Material Single Lip Contact with Flinger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF2E220
- Zoro # G808570030
- Country of Origin Sweden
- Category Flange Bearings
Dimensions
Overall Height | 2.125 |
Overall Width | 3.63 in |
Flange Size | 2-Bolt Flange |
Overall Length | 6.125 |
Outside Dia. | 2.19 in |
Details
Bearing Insert Type | Black Oxide Coated Inner Ring |
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Series | Normal |
Seal Material | Single Lip Contact with Flinger |
Housing Material | Cast Iron |
Finish | Black Oxide Coated Inner Ring |
Bearing Type | Straight |
Max. RPM | 4000 rpm |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Automatic Drain Replacement (EDV-1)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- NTN NTN R8ZZ, RadialDeep Groove Ball Bearing 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-06MJ TEE (2603-06-06-06)
- BROWNING Interchange General Units, #VF2S212 (VF2S212)
- BROWNING Browning Interchange General Units (VF4E116 1)
- BROWNING Interchange General Units, #VF4S216 (VF4S216)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew (VF2S112)
- BROWNING Mounted Cast Iron Flange Cartridge Ball Bearing, 52100 Bearing Steel, Concentric Lock (VFCB-219)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- Browning Pillow Block & Flange Bearings