Shop All Jaw Type Couplings
Browning
Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Bore
Mfr # 1237684
Zoro # G709908741
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in to 2 11/16 in
- Material - Hubs Steel
- Outside Dia. 4.68 in
- Coupling Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1237684
- Zoro # G709908741
- UPC # 66228918849
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 3/4 in to 2 11/16 in |
Outside Dia. | 4.68 in |
Coupling Size | 7 |
Details
Material - Hubs | Steel |
Item | Coupling Hub |
Description
Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Dia Bore, 2.561 in L Through Bore, 4-1/8 in Dia Hub, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Tool Repair Kit, For 2UV87, 2UV89, 2UV90 (N89ORK)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- BROWNING 3/4IN JAW COUPLING (CHJS6)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- Browning Jaw Type Couplings