Shop All V-Belts
Browning
Gripnotch Cogged V-Belt, BX Section, 21/32 in W Top, 131 in L Outside, 0.41 in THK, EPDM
Mfr # 1090117
Zoro # G409908805
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Outside Length 131 in
- Material EPDM
- Resists Oil; Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Length | 131 in |
Pitch Length | 129.8 in |
Details
Item | Belt Drive |
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Resists | Oil; Chemical |
V-Belt Type | Cogged |
Standards | ARPM IP-20 |
Temp. Range | Up to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194159.00)
- BROWNING Super GripBelt Non-Cogged V-Belt, B Section, 21/32 in W Top, 97 in L Outside, 7/16 in THK, Neoprene (1083492)
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- BROWNING EPDM Notched Belt 98% Efficient (AX103)
- BROWNING Epdm Notched Belt 98% Efficient, 5VX1320 (5VX1320)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1120)
- BROWNING Non-Cogged Fractional Horsepower Belt, 4L Section, 1/2 in W Top, 17 in L Outside, 5/16 in THK, EPDM (1094226)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- Browning V-Belts