Shop All Timing Belt Pulleys
Browning
Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD
Mfr # 1056084
Zoro # G509890154
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. - Timing Belt Pulleys 4.775 in
- Outside Dia. - Timing Belt Pulleys 4.745 in
- Number of Teeth 40
- Material Steel
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1056084
- Zoro # G509890154
- UPC # 66228926308
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 4.775 in |
Outside Dia. - Timing Belt Pulleys | 4.745 in |
Width | 1/2 in |
Details
Number of Teeth | 40 |
Material | Steel |
Bore Type | Bushed |
Item | Timing Pulley |
Max. Bore (In.) | 1-1/2 in |
Description
, 40 Grooves, 4.775 in Dia Pitch, 3/4 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- INTERSTATE PNEUMATICS Brass Branch Tee Fitting 1/4 Inch NPT Female (FP44TB)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- Browning Pulleys & Sheaves