Shop All Timing Belt Pulleys
Browning
Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD,
Mfr # 1055961
Zoro # G809890151
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. - Timing Belt Pulleys 2.149 in
- Outside Dia. - Timing Belt Pulleys 2.119 in
- Number of Teeth 18
- Material Steel
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1055961
- Zoro # G809890151
- UPC # 66228916293
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.149 in |
Outside Dia. - Timing Belt Pulleys | 2.119 in |
Width | 1/2 in |
Flange Dia. | 2-7/16 in |
Details
Number of Teeth | 18 |
Material | Steel |
Item | Timing Pulley |
Bore Type | Bushed |
Max. Bore (In.) | 1 in |
Description
Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, 18 Grooves, 2.149 in Dia Pitch, 3/4 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- DIXON F Series Center Punch Preformed Band Clamp, 1-1/4 ID x 0.022 in Thick, 300 SS, Domestic (FS5)
- DYNABRADE Overskirt, 57084 (57084)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- BROWNING Gearbelt Pulleys-500, #20XLB037 RSB 20TH XL SER 3/8WD (20XLB037 RSB 20TH XL SER 3/8WD)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- Browning Timing Belt Pulleys