Shop All Timing Belt Pulleys
Browning
Gearbelt Type 2 Synchronous Timing Pulley With Flange, 1/4 to 3/8 in Bore, 0.999 in OD, 16 Grooves
Mfr # 1054881
Zoro # G909890143
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. - Timing Belt Pulleys 1.019 in
- Outside Dia. - Timing Belt Pulleys 0.999 in
- Flange Dia. 1-1/4 in
- Max. Bore (In.) 5/16 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1054881
- Zoro # G909890143
- UPC # 66228924208
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 1.019 in |
Outside Dia. - Timing Belt Pulleys | 0.999 in |
Flange Dia. | 1-1/4 in |
Width | 3/8 in |
Details
Item | Timing Pulley |
Max. Bore (In.) | 5/16 in |
Bore Type | Rough |
Material | Steel |
Number of Teeth | 16 |
Description
, 1.019 in Dia Pitch, 9/16 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42512N-612)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- BCA Round Bore Ball Brg -2.188 In ID X 3.937 In OD X 1.311 In W; Double Sealed, #DS211TTR2 (DS211TTR2)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- Browning Pulleys & Sheaves