Shop All Timing Belt Pulleys
Browning
Gearbelt Pulleys-500
Mfr # 16LF075 1/2
Zoro # G009113524
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.91
- Flange Dia. 2.1875"
- Outside Dia. (In.) 1.88
- Number of Teeth 16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 16LF075 1/2
- Zoro # G009113524
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. (In.) | 1.91 |
Flange Dia. | 2.1875" |
Outside Dia. (In.) | 1.88 |
Width (In.) | 0.75 |
Details
Number of Teeth | 16 |
Material | Steel |
Max. Bore (In.) | 0.5" |
Bore Type - Timing Belt Pulleys | Finish Bore |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK100 (1F490)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- Browning Timing Belt Pulleys