Shop All Timing Belt Pulleys
Browning
Gearbelt Pulleys-500
Mfr # 14LF075X1/2
Zoro # G909113556
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.641
- Max. Bore (In.) 0.5"
- Bore Type - Timing Belt Pulleys Finish Bore
- Material Steel
- Flange Dia. 1.9375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 14LF075X1/2
- Zoro # G909113556
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. (In.) | 1.641 |
Flange Dia. | 1.9375" |
Width (In.) | 0.75 |
Pitch Dia. (In.) | 1.671 |
Details
Max. Bore (In.) | 0.5" |
Bore Type - Timing Belt Pulleys | Finish Bore |
Material | Steel |
Number of Teeth | 14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP 90 (2501-08-12)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- Browning Pulleys & Sheaves