Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves, #BK75H
Mfr # BK75H
Zoro # G108470306
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B
- Pully Material Cast Iron
- Pulley Bore Type Bushed
- Outside Dia. (In.) 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # BK75H
- Zoro # G108470306
- Country of Origin Slovakia
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 7.25 |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B |
Pully Material | Cast Iron |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 1/4 (2VP65X 1 1/4)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK34H (2AK34H)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (1VM50X7/8)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- BROWNING FHP CI F/B Sheaves (AK39-3/4)
- BROWNING FHP CI H Bore Sheaves, #AK34H (AK34H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.45 inch OD (BK77x1)
- Browning Pulleys & Sheaves