Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves
Mfr # BK62H
Zoro # G309112289
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B
- Pully Material Cast Iron
- Pulley Bore Type Bushed
- Outside Dia. (In.) 5.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # BK62H
- Zoro # G309112289
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 5.95 |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B |
Pully Material | Cast Iron |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In (2043-6-6S)
- OTC Hand Pump Assembly (4017)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP56X1-1/8 (2VP56X1-1/8)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 43V690SK (43V690SK)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- BROWNING FHP CI H Bore Sheaves, #2AK49H (2AK49H)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB40 (2TB40)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.55 in OD (624B)
- Browning Pulleys & Sheaves