Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves
Mfr # BK50H
Zoro # G509112263
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B
- Pully Material Cast Iron
- Pulley Bore Type Bushed
- Outside Dia. (In.) 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # BK50H
- Zoro # G509112263
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 4.75 |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B |
Pully Material | Cast Iron |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator with GC620 Gauge, 1/4 in NPT, 15 SCFM Flow (R03-02RG)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V54 (3B5V54)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 22HP200 (22HP200)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK90X 1 3/8 (BK90X 1 3/8)
- BROWNING QD 358 Sheaves-600 (13V650SH 1GRV 6.5PD SH BUSH)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK70X 1 3/8 (2BK70X 1 3/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- Browning Pulleys & Sheaves