Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves, #AK84H
Mfr # AK84H
Zoro # G708470393
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pully Material Cast Iron
- For V-Belt Section 4L or A, 3L
- Pulley Bore Type Bushed
- Outside Dia. (In.) 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # AK84H
- Zoro # G708470393
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 8.25 |
Details
Number of Grooves | 1 |
Pully Material | Cast Iron |
For V-Belt Section | 4L or A, 3L |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""T"" 1/4""MNPT (13125)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DAYTON 2L130 Cogged V-Belt, 13" Outside Length, 1/4" Top Width, 1 Ribs (13V773)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB56 (1TB56)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP40X5/8;BRO (1VP40X5/8)
- BROWNING 2 Groove Cast Iron FHP - Finished Bore Sheave - 2AK20X3/4 (2AK20X3/4)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X1/2 CLEAR PK)
- BROWNING B5V Arm Type 4 Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 11.28 in OD, 2 Grooves (3694064)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V66 (1B5V66)
- BROWNING FHP CI H Bore Sheaves (BK36H 1GRV PULLEY)
- Browning V-Belt Pulleys