Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves, #AK61H
Mfr # AK61H
Zoro # G608470400
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pully Material Cast Iron
- For V-Belt Section 4L or A, 3L
- Pulley Bore Type Bushed
- Outside Dia. (In.) 5.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # AK61H
- Zoro # G608470400
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 5.95 |
Details
Number of Grooves | 1 |
Pully Material | Cast Iron |
For V-Belt Section | 4L or A, 3L |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY10025-50)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- BROWNING FHP CI F/B Sheaves, #AK49X1 KW1/4X1/8 (AK49X1 KW1/4X1/8)
- BROWNING FHP CI F/B Sheaves (AK39-3/4)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (1VM50X7/8)
- BROWNING Steel Finish Bore Gearbelt Pulley - 16LF100X3/4;BRO (16LF100X3/4)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP62X1 (1VP62X1)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (AK41 X 5/8)
- Browning V-Belt Pulleys