Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves, #AK54H
Mfr # AK54H
Zoro # G408470310
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 3L
- Pully Material Cast Iron
- Pulley Bore Type Bushed
- Outside Dia. (In.) 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # AK54H
- Zoro # G408470310
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 5.25 |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 3L |
Pully Material | Cast Iron |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- D&D 38" Outside Length, 1/2" Top Width, 1 Ribs (A36/4L380)
- FESTO Multiple Distributor QSQ-1/4-4 (QSQ-1/4-4)
- TB WOODS L-Jaw Coupling Insert, L110, Urethane (L110U)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V110 (3B5V110)
- BROWNING FHP CI F/B Sheaves, #BK30X1/2 (BK30X1/2)
- BROWNING Aluminum Rough Bore Gearbelt Pulley, 36XLB037 (36XLB037)
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- Browning V-Belt Pulleys